Voltage Indicator, Non-Flashing LED's

Item #: 243921
Cat #: R-3W-SR-KB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Indicator, Non-Flashing LED's, Bezel, 40-750VAC, 30-1000VDC

Overview

Voltage Indicator, Non-Flashing LED's, Bezel, 40-750VAC, 30-1000VDC
GracePESDs® voltage indicators are self powered, UL listed, and permanently installed devices that visually represent presence of voltage with flashing or non-flashing, redundant LED lights. Typically hardwired to the load side of an electrical feeder or a disconnect switch, voltage indicators illuminate whenever hazardous voltage is present in any individual phase. Voltage indicators greatly assist task qualified personnel with enhanced productivity and reduced risk while performing mechanical and electrical LOTO tasks by verifying the release of stored electrical energy per Article 120.5(4) of NFPA 70E 2021. 
Also known as: R-3W-SR-KB

Specifications

Phase: 3
Mounting: Flush
Size: 30 mm
Volts DC Range: 30, 1000
Color: Black
Type: Voltage Indicator
Volts AC Range: 40, 750
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Phase: 3
Size: 30 mm
Color: Black
Volts AC Range: 40, 750
Mounting: Flush
Volts DC Range: 30, 1000
Type: Voltage Indicator
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13

Customer Reviews

No reviews for this product
(0)