Voltage Indicator, Warning Label, Adhesive Backed, for R-3W-SR

Item #: 317474
Cat #: R-3W-SR-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Label, Warning, for R-3W-SR Thru Door Voltage Indicator, 2.3 Inch High x 3 Inch Wide

Overview

Label, Warning, for R-3W-SR Thru Door Voltage Indicator, 2.3 Inch High x 3 Inch Wide
Also known as: R-3W-SR-L

Specifications

Width: 3 in
Type: Label, Warning
Mounting: Surface
Height: 2.300 in
Color: Yellow
Width: 3 in
Mounting: Surface
Color: Yellow
Type: Label, Warning
Height: 2.300 in

Customer Reviews

No reviews for this product
(0)