This product may not be available in all locations.
Operator Interface, PanelView Plus 6, 6.5", Color, 24VDC
Item #:
277748
Cat #:
2711P-K7C4D8
UPC:
612598876624
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Keypad, 6.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory
Overview
Operator Interface, PanelView Plus 6, Keypad, 6.5 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 612598876624, 2711P-K7C4D8
Specifications
Volts DC: | 24 |
Size: | 6.5 in |
Type: | Operator Interface |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 6.5 in |
Customer Reviews
No reviews for this product
(0)