This product has been discontinued.
This product may not be available in all locations.
Operator Interface, Touch Screen, 10.4" Color, DC Power
Item #:
211863
Cat #:
2711P-T10C4D8
UPC:
612598876662
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 6, 10.4 Inch, Standard Communications (Ethernet & RS-232), 512 MB Flash, 512 MB RAM, Windows CE 6.0 without Extended Features, DC Power, 7.6 Pounds
Overview
Operator Interface, Touch Screen, PanelView Plus 6, 10.4 Inch, Standard Communications (Ethernet & RS-232), 512 MB Flash, 512 MB RAM, Windows CE 6.0 without Extended Features, DC Power, 7.6 Pounds
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 612598876662, 2711P-T10C4D8
Specifications
Volts DC: | 24 |
Size: | 10.4 in |
Type: | Operator Interface |
Weight Capacity: | 7600 lbs |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 10.4 in |
Weight Capacity: | 7600 lbs |
Customer Reviews
No reviews for this product
(0)