Operator Interface, 15" Color, Touch Screen, 24VDC, DLR Ethernet

Item #: 907452
Cat #: 2711P-T15C22D9P
UPC: 885630844718
Sign In or Register to view pricing and more.
PanelView Plus 7 Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model

Overview

PanelView Plus 7 Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844718, 2711P-T15C22D9P

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)