Operator Interface, 5.7" Grayscale Display, Touch Screen, AC Power

Item #: 550992
Cat #: 2711P-T6M20A8
UPC: 884951344549
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.
Also known as: 884951344549, 2711P-T6M20A8

Specifications

Volts AC: 120
Color: Gray
Size: 5.7 in
Type: Operator Interface
Volts AC: 120
Size: 5.7 in
Color: Gray
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)