Operator Interface, Touch Screen, 6.5", Color, 24VDC, Standard Model

Item #: 753265
Cat #: 2711P-T7C21D8S
UPC: 885630920504
Sign In or Register to view pricing and more.
PanelView Plus 7 Standard Terminal, Touch Screen, 6.5 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model

Overview

PanelView Plus 7 Standard Terminal, Touch Screen, 6.5 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920504, 2711P-T7C21D8S

Specifications

Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 6.5 in

Customer Reviews

No reviews for this product
(0)