Operator Interface, 7" Color, Touch Screen, 24VDC, DLR Ethernet

Item #: 877236
Cat #: 2711P-T7C22D9P
UPC: 885630844480
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 7 Inch TFT Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with DLR Ethernet, File Viewer

Overview

Operator Interface, 7 Inch TFT Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with DLR Ethernet, File Viewer
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844480, 2711P-T7C22D9P

Specifications

Volts DC: 24
Type: Operator Interface
Size: 7 in
Volts DC: 24
Size: 7 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)