Operator Interface, 6.5" Color Display, Touch Screen, DC Power

Item #: 211874
Cat #: 2711P-T7C4D8
UPC: 612598876600
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 6.5 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

Overview

Operator Interface, 6.5 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 612598876600, 2711P-T7C4D8

Specifications

Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 6.5 in

Customer Reviews

No reviews for this product
(0)