Operator Interface, 5.7", Color Touch Screen, TFT, 24VDC

Item #: 544621
Cat #: 2711PC-T6C20D8
UPC: 884951344471
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 600 Color, 5.7 Inch, Display, TFT, Touch Screen, No Keypad, 24 Volt DC

Overview

Operator Interface, PanelView Plus 6, 600 Color, 5.7 Inch, Display, TFT, Touch Screen, No Keypad, 24 Volt DC
Our Bulletin 2711PC PanelView™ Plus 6 Compact Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4-, 6-, and 10-in. display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 Compact graphic terminals.
Also known as: 884951344471, 2711PC-T6C20D8

Specifications

Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 5.7 in

Customer Reviews

No reviews for this product
(0)