This product may not be available in all locations.
Operator Interface Panels, Graphite, 7" Widescreen, Outdoor Use
Item #:
1213640
Cat #:
G07S0000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface Panel, Graphite, 7 Inch WVGA Widescreen (800 X 480) for Outdoor Use, 10 - 30 Volt DC
Overview
Operator Interface Panel, Graphite, 7 Inch WVGA Widescreen (800 X 480) for Outdoor Use, 10 - 30 Volt DC
From factories to extreme remote locations, Red Lion’s HMI solutions enable customers to easily connect, monitor and control processes across a diverse range of industries that include manufacturing, oil and gas and water/wastewater.
Also known as: G07S0000
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Mounting: | Panel |
Volts DC Range: | 10, 30 |
Size: | 7 in |
Type: | Operator Interface Panel |
IP/NEMA Rating: | IP66, NEMA 4X |
Volts DC Range: | 10, 30 |
Type: | Operator Interface Panel |
Mounting: | Panel |
Size: | 7 in |
Customer Reviews
No reviews for this product
(0)