This product may not be available in all locations.
1
more
Advanced touchscreen panel, Harmony GTO, 800 x 600 pixels SVGA, 12.1" TFT, 96 MB
Item #:
588625
Cat #:
HMIGTO6310
UPC:
785901986539
Sign In or Register to view pricing and more.
Documents & Guides
Advanced touchscreen panel, Harmony GTO, 800 x 600 pixels SVGA, 12.1" TFT, 96 MB
Overview
Advanced touchscreen panel, Harmony GTO, 800 x 600 pixels SVGA, 12.1" TFT, 96 MB
This Magelis GTO IP65 touchscreen operator interface (HMI) is supplied with 24V DC, has a 12.1" color TFT LCD display, 800 x 600 pixels (SVGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Also known as: 785901986539, HMIGTO6310
Specifications
Volts DC: | 24 |
Size: | 12.1 in |
Type: | Operator Interface |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 12.1 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)