remote graphic terminal, Altivar, 240 x 160 pixels, IP54

Item #: 141930
Cat #: VW3A1101
UPC: 785928000027
Sign In or Register to view pricing and more.
remote graphic terminal, Altivar, 240 x 160 pixels, IP54

Overview

remote graphic terminal, Altivar, 240 x 160 pixels, IP54
Altivar 71 Variable Frequency Drives are for constant torque applications from 1 to 700 HP. For the latest in high performance drives for heavy duty applications consider using an Altivar Process ATV900 family drive. Its protection index is IP54. This terminal is used to locate the Human-Machine Interface of the Altivar drive remotely on the door of an enclosure. Its maximum operating temperature is 50 °C. It provides a pixel resolution of 240 x 160 pixels. It weighs 180g. It is used to control, adjust and configure the drive, display the current values (motor, input/output values, etc), save and download configurations, 4 configuration files can be saved. A remote-mounting cordset VW3A1104Rxx is also required, to be ordered separately.
Also known as: 785928000027, VW3A1101

Specifications

Type: Graphic Module, Operator Interface
IP/NEMA Rating: IP54
Mounting: Enclosure
Size: 240 x 160 Pixel
Standards: California Proposition 65
Type: Graphic Module, Operator Interface
Mounting: Enclosure
Standards: California Proposition 65
IP/NEMA Rating: IP54
Size: 240 x 160 Pixel

Customer Reviews

No reviews for this product
(0)