Sensor Cable, 32', Twisted, Shielded Pair, 2 Pin MIL Connector

Item #: 1028778
Cat #: 1443-CBL-MS2IBC-32S
UPC: 887172628351
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Cable, 32 Foot, Twisted, Shielded Pair, 2 Pin MIL Connector, Blunt Cut

Overview

Sensor Cable, 32 Foot, Twisted, Shielded Pair, 2 Pin MIL Connector, Blunt Cut
Also known as: 887172628351, 1443-CBL-MS2IBC-32S

Specifications

Length: 32 ft
Material: Silicone
Type: Sensor Cable
Size: 2 Pin
Length: 32 ft
Type: Sensor Cable
Material: Silicone
Size: 2 Pin

Customer Reviews

No reviews for this product
(0)