PowerFlex 527 Incremental Encoder

Item #: 827009
Cat #: 25-ENC-2
UPC: 887172532160
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 527 Incremental Encoder

Overview

PowerFlex 527 Incremental Encoder
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW. By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, the PowerFlex 520-Series drive is suitable for a wide array of applications. Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Series drive.
Also known as: 887172532160, 25-ENC-2

Specifications

Type: Incremental Encoder
Type: Incremental Encoder

Customer Reviews

No reviews for this product
(0)