Hub-Shaft Encoder, 10-30VDC, 16mm Flexible Coupling, 6000RPM

Item #: 1288532
Cat #: EN441024A41
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hub-Shaft Encoder, 10 - 30 Volt DC, 16 mm Flexible Coupling, 6000 RPM Max, Differential ABZ, Zone 1 Hazardous Area Rated

Overview

Hub-Shaft Encoder, 10 - 30 Volt DC, 16 mm Flexible Coupling, 6000 RPM Max, Differential ABZ, Zone 1 Hazardous Area Rated
Also known as: EN441024A41

Specifications

Volts DC Range: 10, 30
Type: Encoder, Hub-Shaft
Mounting: Internal
Diameter: 16 mm
Volts DC Range: 10, 30
Mounting: Internal
Type: Encoder, Hub-Shaft
Diameter: 16 mm

Customer Reviews

No reviews for this product
(0)