This product may not be available in all locations.
Encoder, CIP Motion, Multi-turn, Solid shaft 3/8", 10-30V, M12 Connector, 30 Bit
Item #:
545568
Cat #:
842E-CM-MIP1BA
UPC:
885630567044
Sign In or Register to view pricing and more.
Documents & Guides
842E-CM Ethernet/IP Encoder - CIP Motion, Multi-turn (4096 turns), Solid shaft 3/8 in, M12 connector, 262,144 (18 bit) steps per revolution
Overview
842E-CM Ethernet/IP Encoder - CIP Motion, Multi-turn (4096 turns), Solid shaft 3/8 in, M12 connector, 262,144 (18 bit) steps per revolution
Bulletin 842E-CM Integrated Motion on EtherNet/IP™ Absolute Encoders are designed for motion control applications that require feedback-only axes. These encoders support the standard motion instruction set in the Studio 5000™ Logix Designer application. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. You can use them in a variety of network topologies such as linear, ring, or star. These encoders leverage CIP Sync, a time synchronization extension that is fully compliant with IEEE 1588.
Also known as: 885630567044, 842E-CM-MIP1BA
Specifications
Type: | Shaft Encoders |
Type: | Shaft Encoders |
Customer Reviews
No reviews for this product
(0)