Single-Turn Encoder, Solid Shaft, 3/8" w/Flat, M12 Connector, 262,144 SPR

Item #: 446783
Cat #: 842E-SIP2BA
UPC: 885630157740
Sign In or Register to view pricing and more.
Documents & Guides
Single -Turn Encoder, EtherNet/IP, Solid Shaft, 3/8 Inch with Flat, M12 Connector, 262,144 (18 bit) Steps Per Revolution

Overview

Single -Turn Encoder, EtherNet/IP, Solid Shaft, 3/8 Inch with Flat, M12 Connector, 262,144 (18 bit) Steps Per Revolution
Bulletin 842E-CM Integrated Motion on EtherNet/IP™ Absolute Encoders are designed for motion control applications that require feedback-only axes. These encoders support the standard motion instruction set in the Studio 5000™ Logix Designer application. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. You can use them in a variety of network topologies such as linear, ring, or star. These encoders leverage CIP Sync, a time synchronization extension that is fully compliant with IEEE 1588.
Also known as: 885630157740, 842E-SIP2BA

Specifications

Size: 3/8 in
Type: Shaft Encoders
Size: 3/8 in
Type: Shaft Encoders

Customer Reviews

No reviews for this product
(0)