Optical Incremenatl Encoder, Through Shaft, 5 -26VDC, Input/Output

Item #: 519380
Cat #: 844D-B8AC2DB
UPC: 781180587696
Sign In or Register to view pricing and more.
Documents & Guides
Optical Incremental Encoder, 1 Inch, Through Shaft, Tether Mount, 10 Pin Connector, 5 - 26 Volt DC, Power Supply, 5 -26 Volt DC, DLD Output, 120 PPR Resolution

Overview

Optical Incremental Encoder, 1 Inch, Through Shaft, Tether Mount, 10 Pin Connector, 5 - 26 Volt DC, Power Supply, 5 -26 Volt DC, DLD Output, 120 PPR Resolution
Also known as: 781180587696, 844D-B8AC2DB

Specifications

Diameter: 1 in
Type: Optical Incremental Encoder
Volts DC Control Range: 26
Diameter: 1 in
Volts DC Control Range: 26
Type: Optical Incremental Encoder

Customer Reviews

No reviews for this product
(0)