This product may not be available in all locations.
Single Turn HPAbsolute Encoder
Item #:
36695
Cat #:
845G-F3D5HT0360R
UPC:
611320972108
Sign In or Register to view pricing and more.
Documents & Guides
SINGLE TURN HPABSOLUTE ENCODER
Overview
SINGLE TURN HPABSOLUTE ENCODER
Our EtherNet/IP™ Absolute Encoders are designed with an embedded EtherNet/IP switch and dual Ethernet ports to support linear networks and Device Level Ring topologies. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. These encoders are designed for high performance and reliability in harsh industrial environments. Our encoder offerings include models that brings in the encoder as a feedback only axis for machine applications using integrated motion on EtherNet/IP. We also offer models designed for safety applications that require speed, direction, or position monitoring safety functions.
Also known as: 611320972108, 845G-F3D5HT0360R
Specifications
Type: | Speed Encoders |
Type: | Speed Encoders |
Customer Reviews
No reviews for this product
(0)