This product has been discontinued.
Pump Down Controller, 120VAC Input, 4-20mA Input Signal, 8W
Item #:
628577
Cat #:
4052-10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pump Down Controller, 120 Volt AC Input, 4 - 20 mA Input Signal, 8 Watt Maximum Draw, Single Pole, Double Throw, 10 Amp Control Contacts x 4, 3 Levels, 2 Alarms, User Adjustable
Overview
Pump Down Controller, 120 Volt AC Input, 4 - 20 mA Input Signal, 8 Watt Maximum Draw, Single Pole, Double Throw, 10 Amp Control Contacts x 4, 3 Levels, 2 Alarms, User Adjustable
Also known as: 4052-10
Specifications
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 120 |
Poles: | 4 |
Range: | 0 - 30 sec |
Type: | Pump-Down Controller |
Mounting: | Panel |
Volts AC: | 120 |
Range: | 0 - 30 sec |
Amps: | 10 |
Poles: | 4 |
Type: | Pump-Down Controller |
Customer Reviews
No reviews for this product
(0)