Liquid Level Switch, Vibrating Fork, 9", -40 - 302 F, 3/4" NPT
Item #:
949811
Cat #:
2120D0DV1E5YE0090
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquid Level Switch, Vibrating Fork, 9 Inch Length, -40 - 302 Degree Fahrenheit, 3/4" NPT Connection, Relay DPCO, 20 - 264 Volt AC, 20 - 60 Volt DC, Explosion Proof
Overview
Liquid Level Switch, Vibrating Fork, 9 Inch Length, -40 - 302 Degree Fahrenheit, 3/4" NPT Connection, Relay DPCO, 20 - 264 Volt AC, 20 - 60 Volt DC, Explosion Proof
Also known as: 2120D0DV1E5YE0090
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Volts DC Range: | 60, 20 |
Length: | 9 in |
Type: | Liquid Level, Vibrating Fork |
Mounting: | Tank |
IP/NEMA Rating: | IP66, NEMA 4X |
Length: | 9 in |
Mounting: | Tank |
Volts DC Range: | 60, 20 |
Type: | Liquid Level, Vibrating Fork |
Customer Reviews
No reviews for this product
(0)