120V, Controllers Liquid Level Control

Item #: 694401
Cat #: LLC44B1A
UPC: 07945899625
Sign In or Register to view pricing and more.
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control
The LLC4 combines resistance sensing circuitry with solid-state timing to provide single probe level maintenance. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. Isolated 12VAC is provided at the probe to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of conductive liquid between the probe and common. The LLC4 Series can be used with many types of low voltage (resistance changing) transducers to perform other control functions like temperature limit control, photo limit control, condensation sensing, and ice sensing.
Also known as: 07945899625, LLC44B1A

Specifications

Type: Liquid Level, Drain Single
Type: Liquid Level, Drain Single

Customer Reviews

No reviews for this product
(0)