Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 5m, (8.2 ')

Item #: 488456
Cat #: 1492-ACAB050EB69
UPC: 781180608131
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 5 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 5 meter, (16.4 Foot)
Also known as: 781180608131, 1492-ACAB050EB69

Specifications

Type: Connection Cable
Conductors: 20
Length: 5 m
Family / Style: 1492
Gauge: 22
Type: Connection Cable
Length: 5 m
Gauge: 22
Conductors: 20
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)