Cable, Pre-wired, 22AWG, 9 Twisted Pairs, Shielded, 2.5m, (8.2')

Item #: 34597
Cat #: 1492-ACABLE025UC
UPC: 662072833179
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (Different Voltage), or 1756-IF8H, (Voltage), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IF16, (Different Voltage), or 1756-IF8H, (Voltage), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)
Also known as: 662072833179, 1492-ACABLE025UC

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22
Length: 2.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)