This product may not be available in all locations.
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male
Item #:
423125
Cat #:
1585D-M4UBDM-1
UPC:
885630038537
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male, 1 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Overview
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male, 1 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Allen-Bradley® Bulletin 1585 Ethernet cable spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables. Catalog item 1585D-M4UBDM-1 is from Rockwell Automation®. For complete details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630038537, 1585D-M4UBDM-1
Specifications
Type: | Connection Cable |
Color: | Teal |
Length: | 1 m |
Conductors: | 2 Pair |
Jacket: | PUR, Polyurethane |
Type: | Connection Cable |
Length: | 1 m |
Jacket: | PUR, Polyurethane |
Color: | Teal |
Conductors: | 2 Pair |
Customer Reviews
No reviews for this product
(0)