This product may not be available in all locations.
Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #:
163382
Cat #:
1585J-M8CBJM-1
UPC:
612598921799
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 1 meter
Allen-Bradley® Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables. Catalog item 1585J-M8CBJM-1 is from Rockwell Automation®. For complete details, see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598921799, 1585J-M8CBJM-1
Specifications
Type: | Connection Cable |
Color: | Teal |
Jacket: | TPE, Thermoplastic Elastomer |
Length: | 1 m |
Conductors: | 4 Pair |
Type: | Connection Cable |
Jacket: | TPE, Thermoplastic Elastomer |
Conductors: | 4 Pair |
Color: | Teal |
Length: | 1 m |
Customer Reviews
No reviews for this product
(0)