Cable, Motor Power and Brake, TPE, Standard, Black, 40m

Item #: 423988
Cat #: 2090-XXNPMF-14S40
UPC: 820919855016
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 14 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 40 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 14 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 40 meter
Also known as: 820919855016, 2090-XXNPMF-14S40

Specifications

Phase: 3
Type: Motor Power, Cable, Brake
Gauge: 18
Length: 40 m
Phase: 3
Gauge: 18
Type: Motor Power, Cable, Brake
Length: 40 m

Customer Reviews

No reviews for this product
(0)