Fieldbus Barrier, 6 Spur, Stainless Steel Enclosure, Zone 1/21
Item #:
1305010
Cat #:
9371-FB-PS-SS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fieldbus Barrier, 6 Spur, Stainless Steel Enclosure, Zone 1/21, Pluggable Screw Terminal Connector, 5 Amp, 16 - 32 Volt DC
Overview
Fieldbus Barrier, 6 Spur, Stainless Steel Enclosure, Zone 1/21, Pluggable Screw Terminal Connector, 5 Amp, 16 - 32 Volt DC
Also known as: 9371-FB-PS-SS
Specifications
Volts DC: | 16, 32 |
Amps: | 5 |
Mounting: | Surface |
Material: | Stainless Steel |
Type: | Fieldbus Barrier |
Volts DC: | 16, 32 |
Mounting: | Surface |
Type: | Fieldbus Barrier |
Amps: | 5 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)