This product may not be available in all locations.
Chassis, Mounting, 13 Slots, 24" x 30" x 8", Conformal Coated
Item #:
700414
Cat #:
1756-A13K
UPC:
885630569543
Sign In or Register to view pricing and more.
Documents & Guides
Chassis, Mounting, ControlLogix, 13 Slots, 24 Inch x 30 Inch x 8 Inch, Conformal Coated
Overview
Chassis, Mounting, ControlLogix, 13 Slots, 24 Inch x 30 Inch x 8 Inch, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630569543, 1756-A13K
Specifications
Type: | Mounting Chassis |
Width: | 30 in |
Mounting: | Rack |
Family / Style: | ControlLogix |
Depth: | 8 in |
Height: | 24 in |
Type: | Mounting Chassis |
Mounting: | Rack |
Depth: | 8 in |
Width: | 30 in |
Family / Style: | ControlLogix |
Height: | 24 in |
Customer Reviews
No reviews for this product
(0)