This product may not be available in all locations.
Connection Cable, Modbus Plus, 2.4m, Elbow Connector, 9-Way SUB-D
Item #:
141242
Cat #:
990NAD21110
UPC:
785901798583
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Modbus Plus, 2.4 meter, Elbow Connector, 9-Way SUB-D
Overview
Connection Cable, Modbus Plus, 2.4 meter, Elbow Connector, 9-Way SUB-D
Modicon Quantum™ Ethernet I/O (QEIO) is an automation control solution designed specifically for industrial automation and process applications. It supports remote I/O architectures and adapts to your current system requirements, remaining open to future modifications as your installation evolves. The Modicon X80 drop is a cost-effective solution based on the Modicon M340™ form factor, enabling you to develop a compact and robust architecture.
Also known as: 785901798583, 990NAD21110
Specifications
Type: | Connection Cable |
Length: | 2.400 in |
Standards: | California Proposition 65 |
Type: | Connection Cable |
Standards: | California Proposition 65 |
Length: | 2.400 in |
Customer Reviews
No reviews for this product
(0)