Industrial Computer, Non-Display, ThinManager, Quad Core i5, 24VDC

Item #: 1368923
Cat #: 6200T-RC
UPC: 191326539142
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Computer, Non-Display, ThinManager Client, Quad Core i5, No SSD, Three Port Ethernet, ThinManager Ready, Three 4K Display Output, 24 Volt DC

Overview

Industrial Computer, Non-Display, ThinManager Client, Quad Core i5, No SSD, Three Port Ethernet, ThinManager Ready, Three 4K Display Output, 24 Volt DC
Rockwell Automation industrial environment computers offer solutions for the physical limitations and requirements of your environment. Non-display computers provide a variety of options in form factors, RAM, storage, performance, operating temperatures and optical drives. Integrated display computers are available in different screen sizes, storage options, and performance packages. 
Also known as: 191326539142, 6200T-RC

Specifications

Mounting: Panel
Volts DC: 24
Type: Processor, ThinManager
Mounting: Panel
Type: Processor, ThinManager
Volts DC: 24

Customer Reviews

No reviews for this product
(0)