Pressure Transmitter, 0 - 10K PSI, Output, 4 - 20mA, Stainless Steel
Item #:
1019266
Cat #:
510BMSX651
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Transmitter, 0 - 10K PSI, Output, 4 - 20 mA, Stainless Steel
Overview
Pressure Transmitter, 0 - 10K PSI, Output, 4 - 20 mA, Stainless Steel
Viatran’s years of oil field experience helps us solve typical application problems. We are very familiar with the demanding performance, reliability and adaptability requirements for secondary recovery, drilling, offshore and land-based production. What’s more, our professional sales and applications engineers are dedicated to making sure you get pressure sensing solutions that are a perfect fit for your requirements.
Also known as: 510BMSX651
Specifications
Mounting: | Panel |
Material: | Stainless Steel |
Type: | Pressure Transmitter |
Range: | 0 - 10K PSI |
Amps Range: | 0.004 - 0.020 |
Mounting: | Panel |
Type: | Pressure Transmitter |
Amps Range: | 0.004 - 0.020 |
Material: | Stainless Steel |
Range: | 0 - 10K PSI |
Customer Reviews
No reviews for this product
(0)