This product may not be available in all locations.
Motion Module, Analog Interface, 2 Axes, Multi-Option Servo Loop
Item #:
41891
Cat #:
1756-M02AS
UPC:
612598305247
Sign In or Register to view pricing and more.
Documents & Guides
Motion Module, Analog Interface, ControlLogix, 2 Axes, External Drive =Torque, Position Loop; PID with Velocity Feed-Forwards, Velocity Loop: PI with Accel Feed-Forwards, (Nested); with Directional Scaling, and Friction Compensation, External Drive = Velocity or Hydraulic, Velocity Loop; N/A (Handled by Drive or Valve)
Overview
Motion Module, Analog Interface, ControlLogix, 2 Axes, External Drive =Torque, Position Loop; PID with Velocity Feed-Forwards, Velocity Loop: PI with Accel Feed-Forwards, (Nested); with Directional Scaling, and Friction Compensation, External Drive = Velocity or Hydraulic, Velocity Loop; N/A (Handled by Drive or Valve)
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598305247, 1756-M02AS
Specifications
Mounting: | Chassis |
Type: | I/O Module, Motion Control |
Family / Style: | 1756 |
Mounting: | Chassis |
Family / Style: | 1756 |
Type: | I/O Module, Motion Control |
Customer Reviews
No reviews for this product
(0)