Modicon TM5, bus base, 24 V DC, white, quantity 1

Item #: 354639
Cat #: TM5ACBM11
UPC: 785901927594
Sign In or Register to view pricing and more.
Modicon TM5, bus base, 24 V DC, white, quantity 1

Overview

Modicon TM5, bus base, 24 V DC, white, quantity 1
This product is part of the Modicon TM5 range, an offer of modules for IP20 modular I/O system. The bus base has rated supply voltage of 24V DC. This distributed I/O solution is simple, open and flexible, meeting needs in every stage of the product life cycle The housing colour is white. It weighs 0.02kg. The Modicon TM5 meets the typical requirements of production and packaging machinery, as well as material handling and assembly systems. This product is compatible with remote transmitter module, counter module, 24V DC slice discrete modules, common distribution module and analogue module. The range is Modicon LMC058 motion controller and Modicon M258 logic controller. This IP20 modular IO system provides a flexible and scalable configuration of expansions/distributed I/O islands by connection with Modicon controllers (TM5 bus) or via CANopen bus/Sercos bus for Modicon and PacDrive 3 controllers as well. Flexible and scalable, designed for complex machines.
Also known as: 785901927594, TM5ACBM11

Specifications

Mounting: Chassis
Type: Bulk Head Connector
Standards: California Proposition 65
Mounting: Chassis
Standards: California Proposition 65
Type: Bulk Head Connector

Customer Reviews

No reviews for this product
(0)