This product may not be available in all locations.
Communication Adapter, 2 Ethernet/IP Ports
Item #:
2029
Cat #:
1734-AENTR
UPC:
612598350148
Sign In or Register to view pricing and more.
Documents & Guides
Communications Adapter Module, 2 Ethernet/IP Ports Configured as Embedded Switch, Supports Star, Tree, Linear, and Ring Topologies
Overview
Communications Adapter Module, 2 Ethernet/IP Ports Configured as Embedded Switch, Supports Star, Tree, Linear, and Ring Topologies
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598350148, 1734-AENTR
Specifications
Type: | Communications Adaptor |
Mounting: | DIN Rail |
Type: | Communications Adaptor |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)