This product may not be available in all locations.
Module, Communications, EtherNet/IP Bridge, Embedded Switch, Copper
Item #:
167957
Cat #:
1756-EN3TR
UPC:
612598849093
Sign In or Register to view pricing and more.
Documents & Guides
Module, Communications, ControlLogix, EtherNet/IP Bridge, Embedded Switch, Copper, Supports as Many as 128 Axis of Motion
Overview
Module, Communications, ControlLogix, EtherNet/IP Bridge, Embedded Switch, Copper, Supports as Many as 128 Axis of Motion
Bulletin 1756 ControlLogix® communications modules offer security to encrypt information between controllers and servers to prevent tampering. Allen-Bradley® catalog item 1756-EN3TR from Rockwell Automation® is a ControlLogix Ethernet / IP communication module. It is an Ethernet dual port 10-100 M interface module. It supports 128 CIP/IP connection (up to 255 axis). And it as a CIP motion module.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598849093, 1756-EN3TR
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix |
Material: | Copper |
Type: | Communications Module |
Mounting: | Chassis |
Material: | Copper |
Family / Style: | ControlLogix |
Type: | Communications Module |
Customer Reviews
No reviews for this product
(0)