This product has been discontinued.
This product may not be available in all locations.
Communication Adapter, EtherNet/IP Bridge, 10/100 Mbps Rate
Item #:
35032
Cat #:
1768-ENBT
UPC:
612598307524
Sign In or Register to view pricing and more.
Documents & Guides
Communications Adapter, CompactLogix, Ethernet/IP 10/100 Mbps, Bridge Module for 1768-L4x Controller, 128 Connections, 834 mA
Overview
Communications Adapter, CompactLogix, Ethernet/IP 10/100 Mbps, Bridge Module for 1768-L4x Controller, 128 Connections, 834 mA
Bulletin 1768 CompactLogix™ and Compact GuardLogix® controllers are ideal for small to mid-size applications that require safety, motion, and/or complex communications. These controllers offer integrated serial, Ethernet/IP or ControlNet channels, and modular DeviceNet communications. They support as many as 30 I/O modules and as many as 16 motion axes.Allen-Bradley®, CompactLogix, GuardLogix are trademarks of Rockwell Automation®.
Also known as: 612598307524, 1768-ENBT
Specifications
Type: | Communications Adaptor |
Mounting: | Chassis |
Amps: | 0.834 |
Type: | Communications Adaptor |
Amps: | 0.834 |
Mounting: | Chassis |
Customer Reviews
No reviews for this product
(0)