This product may not be available in all locations.
Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal, 1m
Item #:
584673
Cat #:
1585J-M4UBJM-1
UPC:
885630055954
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 1 meter
Overview
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 1 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M4UBJM-1 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630055954, 1585J-M4UBJM-1
Specifications
Type: | Connection Cable |
Color: | Teal |
Length: | 1 m |
Conductors: | 2 Pair |
Jacket: | PUR, Polyurethane |
Type: | Connection Cable |
Length: | 1 m |
Jacket: | PUR, Polyurethane |
Color: | Teal |
Conductors: | 2 Pair |
Customer Reviews
No reviews for this product
(0)