This product may not be available in all locations.
Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #:
379875
Cat #:
1585J-M8UBJM-10
UPC:
612598997619
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 10 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 10 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8UBJM-10 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598997619, 1585J-M8UBJM-10
Specifications
Type: | Connection Cable |
Color: | Teal |
Conductors: | 4 Pair |
Length: | 10 m |
Type: | Connection Cable |
Conductors: | 4 Pair |
Color: | Teal |
Length: | 10 m |
Customer Reviews
No reviews for this product
(0)