This product may not be available in all locations.
Cable, Motor Feedback, Speedtec DIN Connector, Flex, 90m
Item #:
362013
Cat #:
2090-CFBM7DF-CEAF90
UPC:
884951219281
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Feedback Only, SpeedTec DIN Connector, Drive-End, Flying Lead, SIN/COS High Res/Resolver, Continuous-Flex, 20 meter
Overview
Cable, Motor Feedback Only, SpeedTec DIN Connector, Drive-End, Flying Lead, SIN/COS High Res/Resolver, Continuous-Flex, 20 meter
Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.
Also known as: 884951219281, 2090-CFBM7DF-CEAF90
Specifications
Length: | 90 m |
Type: | Cable, Feedback |
Length: | 90 m |
Type: | Cable, Feedback |
Customer Reviews
No reviews for this product
(0)