This product may not be available in all locations.
Cable, Universal Motor Power, MP-Series, 1326AB-Series, 10 AWG, 30m
Item #:
26358
Cat #:
2090-XXNPMP-10S30
UPC:
820919140426
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 30 meter
Overview
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 30 meter
Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.
Also known as: 820919140426, 2090-XXNPMP-10S30
Specifications
Gauge: | 10 |
Type: | Cable, Universal Motor Power |
Volts AC: | 230, 460 |
Length: | 30 m |
Gauge: | 10 |
Volts AC: | 230, 460 |
Type: | Cable, Universal Motor Power |
Length: | 30 m |
Customer Reviews
No reviews for this product
(0)