Data Cord, Panel Mount, USB 2.0, 6", A Male to A Female

Item #: 630498
Cat #: 28060
UPC: 757120280606
Sign In or Register to view pricing and more.
Documents & Guides
Data Cord, Panel Mount, USB 2.0, 6 Inch, A Male to A Female

Overview

Data Cord, Panel Mount, USB 2.0, 6 Inch, A Male to A Female
Also known as: 757120280606, 28060

Specifications

Type: Connection Cable, USB
Mounting: Panel
Length: 6 in
Color: Black
Type: Connection Cable, USB
Length: 6 in
Mounting: Panel
Color: Black

Customer Reviews

No reviews for this product
(0)