This product may not be available in all locations.
Communications Module, WAVESERIES, 17.5mm, 1 Input, 2 Output, 20mA
Item #:
338871
Cat #:
8581160000
UPC:
032248234466
Sign In or Register to view pricing and more.
Documents & Guides
Communications Module, Signal Converter/Isolator, WAVESERIES, 17.5 mm, 1 Input, 2 Output, 4 - 20 mA
Overview
Communications Module, Signal Converter/Isolator, WAVESERIES, 17.5 mm, 1 Input, 2 Output, 4 - 20 mA
Also known as: 032248234466, 8581160000
Specifications
Poles: | 3 |
Mounting: | Chassis |
Type: | Signal Converter/Isolator, Communications Module |
Size: | 17.5 mm |
Amps Range: | 0.004 - 0.020 |
Poles: | 3 |
Type: | Signal Converter/Isolator, Communications Module |
Amps Range: | 0.004 - 0.020 |
Mounting: | Chassis |
Size: | 17.5 mm |
Customer Reviews
No reviews for this product
(0)