This product may not be available in all locations.
General Purpose Flat Media Drop Cable
Item #:
548840
Cat #:
1485K-P3F5-C
UPC:
611320348149
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Flat Media Drop Cable, Right Angle Micro to Conductor Connector Style, Oil Resistant Grey PVC Jacket, Unshielded, 22 AWG Power Conductors, 24 AWG Signal Conductors
Overview
General Purpose Flat Media Drop Cable, Right Angle Micro to Conductor Connector Style, Oil Resistant Grey PVC Jacket, Unshielded, 22 AWG Power Conductors, 24 AWG Signal Conductors
Designed specifically for use with KwikLink, these drop cables come in the most common connection configurations. All trunkline connections are 90° micro male with four wire unshielded cable. Device connection options include five pin mini and micro as well as flying leads.
Also known as: 611320348149, 1485K-P3F5-C
Specifications
Type: | Drop Cable |
Type: | Drop Cable |
Customer Reviews
No reviews for this product
(0)