Remote Access Gateway, Ethernet, COSY 131 WAN/LAN/USB

Item #: 801559
Cat #: EC61330_00MA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Remote Access Gateway, Ethernet, COSY 131 WAN/LAN/USB, 24 Volt DC

Overview

Remote Access Gateway, Ethernet, COSY 131 WAN/LAN/USB, 24 Volt DC
The eWON Cosy is an industrial remote access gateway that is designed to offer scalable and secure remote access to machines in the factory. Machine Builders, Line Builders, and System Integrators can troubleshoot machines, debug PLC programs, upload projects, and gain remote control of an HMI or an IP camera, all without going on site. This drastically reduces support costs for them and their customers. The eWON Cosy establishes a secure VPN connection from the machine to anywhere in the world via Talk2M, a cloud-based remote connectivity solution. The router seamlessly communicates on the local area network with the PLC and the HMI, and allows remote connection from a computer, tablet, or smartphone. eWON Cosy and Talk2M make connectivity easy, and don’t require the user to be an IT expert to take advantage of the time and cost saving advantages.
Also known as: EC61330_00MA

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Remote Access Gateway
Volts DC: 24
Type: Remote Access Gateway
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)