Fieldbus Coupler, PROFIBUS DP/V1, 12MBaud, Digital/Analog, 24VDC
Item #:
99785
Cat #:
51189332
UPC:
045454526850
Sign In or Register to view pricing and more.
Documents & Guides
Fieldbus Coupler, PROFIBUS DP/V1, 12 MBaud, Digital/Analog, 24 Volt DC, #750-333
Overview
Fieldbus Coupler, PROFIBUS DP/V1, 12 MBaud, Digital/Analog, 24 Volt DC, #750-333
This fieldbus coupler connects the WAGO I/O System 750 to PROFINET IO (open, real-time Industrial ETHERNET automation standard). The coupler identifies the connected I/O modules and creates local process images for maximum two I/O controllers and one I/O supervisor according to preset configurations. This process image may include a mixed arrangement of analog (word-by-word data transfer) or complex modules and digital (bit-by-bit data transfer) modules. The fieldbus coupler operates as an I/O device in the network. It features an integrated 2-port switch, simplifying the creation of a line structure without additional network components. The device name can be assigned via DCP protocol or a default name can be instantiated via DIP switch.
Also known as: 045454526850, 51189332
Specifications
Color: | Light Gray |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | Fieldbus Coupler |
Color: | Light Gray |
Mounting: | DIN Rail |
Volts DC: | 24 |
Type: | Fieldbus Coupler |
Customer Reviews
No reviews for this product
(0)