0750-0632/0000-0100/VE00-0001 PROPORTIONAL VALVE MODULE
Item #:
1322528
Cat #:
60310850
UPC:
055143501099
Sign In or Register to view pricing and more.
Documents & Guides
0750-0632/0000-0100/VE00-0001 PROPORTIONAL VALVE MODULE
Overview
0750-0632/0000-0100/VE00-0001 PROPORTIONAL VALVE MODULE
The 750-632/000-100 Proportional Valve Module controls two single-coil valves with up to 24 V/1.6 A or one valve with up to 24 V/2 A. The module features two current-controlled PWM* outputs with adjustable dithering. Both unipolar and bipolar valve control are possible. Additionally, operation of a valve with two unipolar coils is also provided. A two-channel module may also be used for simple applications. Characteristic curve adaptations, such as zero offset, dual gain compensation or range limitations, can be adjusted via parameters. Scaling and configurable up/down ramps permit set point adjustment to the application. For example, monitoring threshold value switches is performed via two additional digital inputs. Start-up and valve parameters adjustment are performed via WAGO-I/O-CHECK software or the controller.
Also known as: 055143501099, 60310850
Specifications
Volts DC: | 24 |
Amps: | 0.200 |
Mounting: | DIN Rail |
Type: | I/O Module |
Volts DC: | 24 |
Mounting: | DIN Rail |
Amps: | 0.200 |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)