This product may not be available in all locations.
Counter Unit, High Speed, 2 Channel, 50-500kHz, 0.28A, 5VDC
Item #:
477429
Cat #:
CJ1W-CT021
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Counter Unit, High Speed, 2 Channel, 50 - 500 kHz, 0.28 Amp, 5 Volt DC, 12/24 Volt AC, Input Voltage
Overview
Counter Unit, High Speed, 2 Channel, 50 - 500 kHz, 0.28 Amp, 5 Volt DC, 12/24 Volt AC, Input Voltage
The CJ1W-CT021 High-speed Counter Unit is equipped with 2 Counters and counts over a maximum binary range of 32-bits. Accepting input pulse frequencies of up to 500 kHz allows precise control of fast motions. The Unit’s bi-directional counting ability enables detecting movement in either direction. Each Counter of the Unit can be configured independently. The Unit is equipped with 2 Digital Inputs, 2 Digital Outputs and 30 Soft Outputs. A maximum response time of 0.5 ms guarantees high-speed closed loop control of applications.
Also known as: CJ1W-CT021
Specifications
Mounting: | Chassis |
Volts DC: | 5 |
Type: | High Speed, Counter Unit |
Volts AC Range: | 24, 12 |
Amps: | 0.280 |
Mounting: | Chassis |
Type: | High Speed, Counter Unit |
Amps: | 0.280 |
Volts DC: | 5 |
Volts AC Range: | 24, 12 |
Customer Reviews
No reviews for this product
(0)