PLC Frequency Counters

21 Found
Allen-Bradley

I/O Module, High Speed Counter, 2 Counter w/3 Input and 4 Output

Item #: 69684
CAT #: 1756-HSC
UPC: 612598186280
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, High Speed Counter, 8 individually Isolated Inputs

Item #: 455915
CAT #: 1756-LSC8XIB8I
UPC: 885630081793
Sign In or Register to view pricing and more.
Emerson

High Speed Counter Module, 4 Counters, I/O Processing

Item #: 615737
CAT #: IC695HSC304
UPC:
Sign In or Register to view pricing and more.
Wago

Encoder Module, Frequency Counter, 0.1Hz-100kHz, 70mA, 500V

Item #: 271907
CAT #: 51183089
UPC: 045454429779
Sign In or Register to view pricing and more.
Allen-Bradley

Module, 4 Channel Pulse Counter, Analog, 75mA, 24VDC

Item #: 50508
CAT #: 1794-IP4
UPC: 612598184262
Sign In or Register to view pricing and more.
OMRON

Counter Unit, High Speed, 2 Channel, 50-500kHz, 0.28A, 5VDC

Item #: 477429
CAT #: CJ1W-CT021
UPC:
Sign In or Register to view pricing and more.
Wago

750-637/040-001 INCREMENTAL ENCODER INTERFACE 24 VDC DIFFEREN

Item #: 1406735
CAT #: 60352878
UPC: 055143673581
Sign In or Register to view pricing and more.
CoreTigo

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection

Item #: 2213557
CAT #: CT281-0057-01
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Frequency Counter Module, 24VDC, 4 Channel, 220mA, Extreme Temperature

Item #: 351940
CAT #: 1794-IJ2XT
UPC: 612598731183
Sign In or Register to view pricing and more.
Wago

750-404 1 CHAN U/D COUNTER 100KHZ 1/P

Item #: 946188
CAT #: 51183085
UPC: 045454429731
Sign In or Register to view pricing and more.
Spectrum Controls

I/O MODULE

Item #: 62158
CAT #: 1756SC-CTR8
UPC: 850637004014
Sign In or Register to view pricing and more.
Eaton

PV Controller

Item #: 1023189
CAT #: ELC2-PV28NNDR
UPC: 786685886220
Sign In or Register to view pricing and more.
Allen-Bradley

AB 1719-IJ EX I/O FREQUENCY COUNTER

Item #: 1098267
CAT #: 1719-IJ
UPC: 889508125114
Sign In or Register to view pricing and more.
Emerson

ST-5112 STXI HIGH SPEED COUNTER

Item #: 615733
CAT #: ST-5112
UPC:
Sign In or Register to view pricing and more.
Square D

counter kit STB - 1 CH - 0..40000 Hz - 2 I

Item #: 363915
CAT #: STBEHC3020KC
UPC: 785901476313
Sign In or Register to view pricing and more.
Emerson

RSTI-EP 2 CHANNEL FREQUENCY MEASUREMENT 100 KHZ

Item #: 1148637
CAT #: EP-5212
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, High Speed Counter, 2 Counter w/3 Input and 4 Output

I/O Module, ControlLogix, High Speed Counter, 2 Counters with 3 Inputs and 4 Outputs,
Item #: 69684
CAT #: 1756-HSC
UPC: 612598186280
Sign In or Register to view pricing and more.
Allen-Bradley

I/O Module, High Speed Counter, 8 individually Isolated Inputs

I/O Module, High Speed Counter, 8 individually Isolated, Standard Inputs, 24 Volt DC
Item #: 455915
CAT #: 1756-LSC8XIB8I
UPC: 885630081793
Sign In or Register to view pricing and more.
Emerson

High Speed Counter Module, 4 Counters, I/O Processing

High Speed Counter Module, PACSystems RX3i, 4 Counters, Support PLS (Programmable Limit Switch), Camming, Input Interrupts, and Pulse Width Timing
Item #: 615737
CAT #: IC695HSC304
UPC:
Sign In or Register to view pricing and more.
Wago

Encoder Module, Frequency Counter, 0.1Hz-100kHz, 70mA, 500V

Encoder Module, Frequency Counter, 0.1 Hz-100 kHz, 70 mA, 500 Volt, #750-404/000-003
Item #: 271907
CAT #: 51183089
UPC: 045454429779
Sign In or Register to view pricing and more.
Allen-Bradley

Module, 4 Channel Pulse Counter, Analog, 75mA, 24VDC

Module, 4 Channel, Pulse Counter, Analog, 75 mA, 24 Volt DC
Item #: 50508
CAT #: 1794-IP4
UPC: 612598184262
Sign In or Register to view pricing and more.
OMRON

Counter Unit, High Speed, 2 Channel, 50-500kHz, 0.28A, 5VDC

Counter Unit, High Speed, 2 Channel, 50 - 500 kHz, 0.28 Amp, 5 Volt DC, 12/24 Volt AC, Input Voltage
Item #: 477429
CAT #: CJ1W-CT021
UPC:
Sign In or Register to view pricing and more.
Wago

750-637/040-001 INCREMENTAL ENCODER INTERFACE 24 VDC DIFFEREN

750-637/040-001 INCREMENTAL ENCODER INTERFACE 24 VDC DIFFERENTIAL INPUT 32 BITS EXTREME
Item #: 1406735
CAT #: 60352878
UPC: 055143673581
Sign In or Register to view pricing and more.
CoreTigo

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection

TigoCounter, IO-Link, Wireless Counter, Digital Output Connection
Item #: 2213557
CAT #: CT281-0057-01
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Frequency Counter Module, 24VDC, 4 Channel, 220mA, Extreme Temperature

Frequency Counter Module, 24 Volt DC, 4 Channel, 220 mA, Extreme Temperature, Specialty Input
Item #: 351940
CAT #: 1794-IJ2XT
UPC: 612598731183
Sign In or Register to view pricing and more.
Wago

750-404 1 CHAN U/D COUNTER 100KHZ 1/P

750-404 1 CHAN U/D COUNTER 100KHZ 1/PKG
Item #: 946188
CAT #: 51183085
UPC: 045454429731
Sign In or Register to view pricing and more.
Spectrum Controls

I/O MODULE

SCL 1756SC-CTR8 I/O MODULE
Item #: 62158
CAT #: 1756SC-CTR8
UPC: 850637004014
Sign In or Register to view pricing and more.
Eaton

PV Controller

CUT ELC2-OV28NNDR-2
Item #: 1023189
CAT #: ELC2-PV28NNDR
UPC: 786685886220
Sign In or Register to view pricing and more.
Allen-Bradley

AB 1719-IJ EX I/O FREQUENCY COUNTER

Zone 2/Class I, Div 2 Mounting, Frequency Counter Module, Intrinsically Safe
Item #: 1098267
CAT #: 1719-IJ
UPC: 889508125114
Sign In or Register to view pricing and more.
Emerson

ST-5112 STXI HIGH SPEED COUNTER

ST-5112 STXI HIGH SPEED COUNTER MODULE, 2 CHANNELS, 24VDC, 100KHZ
Item #: 615733
CAT #: ST-5112
UPC:
Sign In or Register to view pricing and more.
Square D

counter kit STB - 1 CH - 0..40000 Hz - 2 I

counter kit STB - 1 CH - 0..40000 Hz - 2 I
Item #: 363915
CAT #: STBEHC3020KC
UPC: 785901476313
Sign In or Register to view pricing and more.
Emerson

RSTI-EP 2 CHANNEL FREQUENCY MEASUREMENT 100 KHZ

RSTI-EP 2 CHANNEL FREQUENCY MEASUREMENT 100 KHZ
Item #: 1148637
CAT #: EP-5212
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found